Skip Content
NSF PVC POTABLE WTR HOSE 11/4 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NSF PVC POTABLE WTR HOSE 11/4 100FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE128-20006100
  • Mfr. Model # 128-20006100
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Colour Blue
  • Cover Material PVC
  • Tube Material PVC
  • Reinforcement Textile
  • Agency Compliance FDA, ANSI/NSF 61
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list