Skip Content
NSF CLEAR PVC TUBING 5/8 OD 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NSF CLEAR PVC TUBING 5/8 OD 100FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE100-06100102
  • Mfr. Model # 100-06100102
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1839
  • Shipping Weight 0.109 lbs

Technical Specs

  • Cover Material PVC
  • Tube Material PVC
  • Colour Clear
  • Agency Compliance CFIA Compliant, FDA, NSF 51, USP Class VI
  • Safety Factor 4:1
  • Item Clear NSF Food Grade PVC Tubing
  • Inside Dia. 3/8"
  • Length 100 ft.
  • Temp. Range +25 Degrees F - +150 Degrees F
  • Outside Dia. 5/8"
  • Cover Clear PVC
  • Meets FDA ingredients, NSF 51 to 180 Degrees F (82 Degrees C), USP Class VI rated materials, RoHS Compliant, US Government A-A-52047 Type VI Compliant, EU - Amendments of Resolution AP (89)
  • Max. Pressure 55 PSI at 68 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list