Skip Content
NSF CLEAR PVC TUBING 3/8 OD 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NSF CLEAR PVC TUBING 3/8 OD 100FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE100-04060102
  • Mfr. Model # 100-04060102
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1839
  • Shipping Weight 0.032 lbs

Technical Specs

  • Agency Compliance CFIA Compliant, FDA, NSF 51, USP Class VI
  • Cover Material PVC
  • Tube Material PVC
  • Colour Clear
  • Safety Factor 4:1
  • Inside Dia. 1/4"
  • Item Clear NSF Food Grade PVC Tubing
  • Outside Dia. 3/8"
  • Length 100 ft.
  • Temp. Range +25 Degrees F - +150 Degrees F
  • Fittings Can Use Parker LIQUIfit Fittings
  • Meets FDA ingredients, NSF 51 to 180 Degrees F (82 Degrees C), USP Class VI rated materials, RoHS Compliant, US Government A-A-52047 Type VI Compliant, EU - Amendments of Resolution AP (89)
  • Cover Clear PVC
  • Max. Pressure 55 PSI at 68 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List