NSF CLEAR PVC HOSE 5/8 100 FT COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NSF CLEAR PVC HOSE 5/8 100 FT COIL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE125-10000100
  • Mfr. Model # 125-10000100
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour Blue Tint
  • Cover Material PVC
  • Tube Material PVC
  • Safety Factor 4:1
  • Agency Compliance FDA, NSF 51, USP Class VI
  • Reinforcement Textile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list