Skip Content
NSF CLEAR PVC HOSE 5/16 100 FT COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NSF CLEAR PVC HOSE 5/16 100 FT COIL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE125-05000100
  • Mfr. Model # 125-05000100
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.075 lbs

Technical Specs

  • Colour Blue Tint
  • Tube Material PVC
  • Cover Material PVC
  • Agency Compliance FDA, NSF 51, USP Class VI
  • Reinforcement Textile
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list