Skip Content
NSF CLEAR PVC HOSE 3/4 200 FT COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NSF CLEAR PVC HOSE 3/4 200 FT COIL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE125-12000200
  • Mfr. Model # 125-12000200
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.211 lbs

Technical Specs

  • Colour Blue Tint
  • Cover Material PVC
  • Reinforcement Textile
  • Tube Material PVC
  • Agency Compliance FDA, NSF 51, USP Class VI
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list