Skip Content
NSF CLEAR PVC HOSE 1/4 100 FT COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NSF CLEAR PVC HOSE 1/4 100 FT COIL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE125-04000100
  • Mfr. Model # 125-04000100
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.054 lbs

Technical Specs

  • Colour Blue Tint
  • Cover Material PVC
  • Agency Compliance FDA, NSF 51, USP Class VI
  • Tube Material PVC
  • Safety Factor 4:1
  • Reinforcement 2 polyester spirals
  • Inside Dia. 1/4"
  • Length 100 ft.
  • Item Clear NSF reinforced PVC hose
  • Temp. Range +25 Degrees F - +150 Degrees F
  • Outside Dia. 7/16"
  • Cover Clear PVC with Transparent Blue Tint with Braid Pattern Reinforcement
  • Meets FDA ingredients***, NSF 51 certified to 180 Degrees F (82 Degrees C)***, USP Class VI Rated***, EU: Meets requirements and amendments of Resolution AP(89) for food contact, CFIA Compliant, RoHS Compliant
  • Max. Pressure 250 PSI at 68 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list