Skip Content
NSF CLEAR PVC HOSE 1 100 FT COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NSF CLEAR PVC HOSE 1 100 FT COIL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE125-16000100
  • Mfr. Model # 125-16000100
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.303 lbs

Technical Specs

  • Cover Material PVC
  • Colour Blue Tint
  • Tube Material PVC
  • Reinforcement 2 polyester spirals
  • Agency Compliance FDA, NSF 51, USP Class VI
  • Safety Factor 4:1
  • Item Clear NSF reinforced PVC hose
  • Temp. Range +25 Degrees F - +150 Degrees F
  • Outside Dia. 1.3"
  • Meets FDA ingredients***, NSF 51 certified to 180 Degrees F (82 Degrees C)***, USP Class VI Rated***, EU: Meets requirements and amendments of Resolution AP(89) for food contact, CFIA Compliant, RoHS Compliant
  • Cover Clear PVC with Transparent Blue Tint with Braid Pattern Reinforcement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list