Skip Content
NSF CLEAR PVC HOSE 1-1/4 50 FT COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NSF CLEAR PVC HOSE 1-1/4 50 FT COIL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE125-20000050
  • Mfr. Model # 125-20000050
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Cover Material PVC
  • Tube Material PVC
  • Colour Blue Tint
  • Agency Compliance FDA, NSF 51, USP Class VI
  • Reinforcement Textile
  • Safety Factor 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list