Skip Content
NPL PIPESZ 3/8 NPT CONNECTION PK 66 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NPL PIPESZ 3/8 NPT CONNECTION PK 66

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4PRV4
  • Mfr. Model # 4PRV4
  • UNSPSC # 40142318
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.76 lbs

Product Details

Threads conform to ANSI B1.20.1 standards. Material conforms to ASTM A-53 Type E, Grade A standards. Manufacturing conforms to ASTM A-733 standards. Maximum pressure: 150 PSI WOG @ 150 Degrees F: 150 PSI saturated steam. NPT threads.

Technical Specs

  • Includes (6) Close, (6) 1-1/2", (6) 2", (6) 2-1/2", (6) 3", (6) 3-1/2", (6) 4", (6) 4-1/2", (6) 5", (6) 5-1/2", (6) 6" Nipples
  • Item Pipe Nipple Assortment
  • Standards Threads meet ANSI ASME B1.20.1, Material Conforms to ASTM A-53 Type E, Grade A, Manufacturing Conforms to ASTM A-733
  • Max. Pressure 150 psi @ 150 Degrees F WOG, 150 psi Saturated Steam Pressure
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe Galvanized Steel
  • Pipe Type Pipe Nipple Assortment
  • Pipe Size - Nominal 3/8"
  • Pipe Schedule 40
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list