Skip Content
NPL 4 X 12 BLACK WLDED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NPL 4 X 12 BLACK WLDED STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WV85
  • Mfr. Model # 2WV85
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1788
  • Shipping Weight 10.57 lbs

Product Details

All nipples have a weld bead inside and are NPT threaded at both ends. Black nipples are interchangeable with black cast iron or steel. For low-pressure plumbing applications including air, water, oil, natural gas, and steam. Threads conform to ANSI B1.20.1 standards. Material conforms to ASTM A-53 Type E, Grade A standards. Manufacturing conforms to ASTM A-733 standards. Maximum pressure: 150 PSI WOG @ 150 Degrees F, 150 PSI saturated steam.

Technical Specs

  • Item Nipple
  • Length 12"
  • Outside Dia. 4-1/2"
  • Thread Type NPT
  • Body Material Black Welded Steel
  • Pipe Size 4" x 12"
  • Standards Class 150, ANSI B1.20.1 Specifications
  • Wall Thickness 15/64"
  • Schedule 40
  • Max. Pressure 300 PSI @ 150 Degrees F
  • Max. Steam Pressure 150 PSI
  • Basic Connection Type Threaded at Both Ends
  • Metal Detectable Yes
  • Seamless/Welded Welded
  • Material - Pipe Black Steel
  • Overall Pipe Length 12"
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Size - Nominal 4"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Schedule 40
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list