Skip Content
NPL 2 X CLOSE BLACK WLDED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NPL 2 X CLOSE BLACK WLDED STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5P732
  • Mfr. Model # 5P732
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1788
  • Shipping Weight 0.4 lbs

Product Details

All nipples have a weld bead inside and are NPT threaded at both ends. Black nipples are interchangeable with black cast iron or steel. For low-pressure plumbing applications including air, water, oil, natural gas, and steam. Threads conform to ANSI B1.20.1 standards. Material conforms to ASTM A-53 Type E, Grade A standards. Manufacturing conforms to ASTM A-733 standards. Maximum pressure: 150 PSI WOG @ 150 Degrees F, 150 PSI saturated steam.

Technical Specs

  • Item Close Pipe Nipple
  • Outside Dia. 2-3/8"
  • Standards ASTM-A-53 Type E or F, ASTM A-733, WWN 351
  • Wall Thickness 9/64"
  • Max. Steam Pressure 150 PSI WSP
  • Metal Detectable Yes
  • Max. Pressure 300 PSI CWP at 150 Degrees F
  • Seamless/Welded Welded
  • Material - Pipe Black Steel
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length Close Thread
  • Pipe Size - Nominal 2"
  • Pipe Thread Type MNPT x MNPT
  • Pipe Schedule 40
  • Pipe Weld Type Electric Resistance Weld

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list