Skip Content
NPL 2 X 9 IN BLACK WLDED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NPL 2 X 9 IN BLACK WLDED STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5P743
  • Mfr. Model # 5P743
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1788
  • Shipping Weight 2.69 lbs

Product Details

All nipples have a weld bead inside and are NPT threaded at both ends. Black nipples are interchangeable with black cast iron or steel. For low-pressure plumbing applications including air, water, oil, natural gas, and steam. Threads conform to ANSI B1.20.1 standards. Material conforms to ASTM A-53 Type E, Grade A standards. Manufacturing conforms to ASTM A-733 standards. Maximum pressure: 150 PSI WOG @ 150 Degrees F, 150 PSI saturated steam.

Technical Specs

  • Item Nipple
  • Outside Dia. 2-3/8"
  • Standards Class 150, ASTM-A-53 Type E or F, ASTM A-733, WWN 351
  • Max. Pressure 300 PSI @ 150 Degrees F
  • Max. Steam Pressure 150 PSI
  • Metal Detectable Yes
  • Wall Thickness 9/64"
  • Seamless/Welded Welded
  • Overall Pipe Length 9"
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Schedule 40
  • Material - Pipe Black Steel
  • Pipe Type Pipe Nipple
  • Pipe Size - Nominal 2"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list