Skip Content
NPL 1/8 X 4 1/2 IN BLK WLDED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NPL 1/8 X 4 1/2 IN BLK WLDED STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5P612
  • Mfr. Model # 5P612
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1788
  • Shipping Weight 0.09 lbs

Product Details

All nipples have a weld bead inside and are NPT threaded at both ends. Black nipples are interchangeable with black cast iron or steel. For low-pressure plumbing applications including air, water, oil, natural gas, and steam. Threads conform to ANSI B1.20.1 standards. Material conforms to ASTM A-53 Type E, Grade A standards. Manufacturing conforms to ASTM A-733 standards. Maximum pressure: 150 PSI WOG @ 150 Degrees F, 150 PSI saturated steam.

Technical Specs

  • Item Nipple
  • Outside Dia. 25/64"
  • Max. Pressure 300 PSI CWP at 150 Degrees F
  • Wall Thickness 1/16"
  • Standards ASTM-A-53 Type E or F, ASTM A-733, WWN 351
  • Seamless/Welded Welded
  • Metal Detectable Yes
  • Max. Steam Pressure 150 PSI WSP
  • Material - Pipe Black Steel
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 4-1/2"
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Size - Nominal 1/8"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Schedule 40
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list