Skip Content
NPL 1/2 X 7 IN BLK WLDED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NPL 1/2 X 7 IN BLK WLDED STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5P661
  • Mfr. Model # 5P661
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1788
  • Shipping Weight 0.49 lbs

Product Details

All nipples have a weld bead inside and are NPT threaded at both ends. Black nipples are interchangeable with black cast iron or steel. For low-pressure plumbing applications including air, water, oil, natural gas, and steam. Threads conform to ANSI B1.20.1 standards. Material conforms to ASTM A-53 Type E, Grade A standards. Manufacturing conforms to ASTM A-733 standards. Maximum pressure: 150 PSI WOG @ 150 Degrees F, 150 PSI saturated steam.

Technical Specs

  • Item Nipple
  • Outside Dia. 53/64"
  • Length 7"
  • Thread Type NPT
  • Pipe Size 1/2 x 7"
  • Body Material Black Welded Steel
  • Standards Class 150, ASTM-A-53 Type E or F, ASTM A-733, WWN 351
  • Schedule 40
  • Max. Pressure 300 PSI @ 150 Degrees F
  • Wall Thickness 3/32"
  • Max. Steam Pressure 150 PSI
  • Basic Connection Type Threaded at Both Ends
  • Seamless/Welded Welded
  • Metal Detectable Yes
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Material - Pipe Black Steel
  • Pipe Schedule 40
  • Pipe Size - Nominal 1/2"
  • Overall Pipe Length 7"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List