Skip Content
NPL 1 1/4 X 9 IN GALV WLDED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NPL 1 1/4 X 9 IN GALV WLDED STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WV25
  • Mfr. Model # 2WV25
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1788
  • Shipping Weight 1.6 lbs

Product Details

Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Galvanized nipples resist rust and corrosion. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

Technical Specs

  • Item Nipple
  • Standards ANSI B1.20.1 Specifications
  • Metal Detectable Yes
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Seamless/Welded Welded
  • Overall Pipe Length 9"
  • Material - Pipe Welded Galvanized Steel
  • Pipe Size - Nominal 1-1/4"
  • Pipe Schedule 40
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT x MNPT
  • Max. Pressure 500 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list