NP CS BALL VALVE,MNPT X NPSM ,3/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NP CS BALL VALVE,MNPT X NPSM ,3/8 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1BYA1
  • Mfr. Model # 1BYA1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Ball Valve
  • Temp. Range 40 Degrees to 200 Degrees F
  • Ball Material Nickel-Plated Stainless Steel
  • Body Material Nickel-Plated Carbon Steel
  • Body Style Inline
  • Pipe Size 3/8"
  • Stem Type Blowout Proof
  • Stem Material Nickel-Plated Stainless Steel
  • Seat Material PTFE
  • Port Full
  • Max. Pressure 500 psi WOG
  • Connection Type MNPT x NPSM Male
  • Valve Structure 2-Piece
  • Valve Basic Body Material Nickel, Carbon Steel
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list