NP BRASS BALL VALVE,FNPT,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

NP BRASS BALL VALVE,FNPT,3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32J041
  • Mfr. Model # 32J041
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Ball Valve
  • Handle Type Lever
  • Ball Material Chrome-Plated Brass
  • Body Style Inline
  • Temp. Range 0 Degrees to 356 Degrees F
  • Pipe Size 3/4"
  • Body Material Nickel-Plated Brass
  • Seat Material PTFE
  • Stem Material Brass
  • Port Full
  • Max. Pressure 400 psi WOG
  • Stem Type Blowout Proof
  • Compliance MSS SP-110
  • Connection Type FNPT x FNPT
  • Standards ANSI B1.20.1, MSS SP-111
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 2-Piece
  • Valve Basic Body Material Nickel, Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list