Skip Content
NP BRASS BALL VALVE,FNPT,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

NP BRASS BALL VALVE,FNPT,1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32J040
  • Mfr. Model # 32J040
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Handle Type Lever
  • Item Ball Valve
  • Ball Material Chrome-Plated Brass
  • Temp. Range 4 Degrees to 248 Degrees F
  • Seat Material PTFE
  • Body Style Inline
  • Body Material Nickel-Plated Brass
  • Pipe Size 1/2"
  • Stem Material Brass
  • Stem Type Blowout Proof
  • Port Full
  • Standards ANSI B1.20.1
  • Connection Type FNPT x FNPT
  • Compliance MSS SP-110
  • Max. Pressure 400 psi WOG
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 2-Piece
  • Valve Basic Body Material Nickel, Brass
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list