NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LEN24CT62S
  • Mfr. Model # 24CT62S
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.16 lbs

Product Details

Fibre Metal produces a high-quality, affordable replacement MIG welding gun as well as consumables and accessories. Tweco style with a 5/8 inch coarse thread nozzle.

Technical Specs

  • Item Nozzle, Coarse Thread
  • Style Tweco
  • Bore (mm) 15.88
  • Bore Dia. (In.) 5/8"
  • Tip Inside Dia. (In.) 5/8"
  • For Use With 34 CT Nozzle Insulator
  • Material Copper
  • Size 5/8"
  • Type Nozzle
  • Series 24 CT
  • For MIG Guns #3 and #4 Gun
  • Connection Style Threaded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list