Skip Content
NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0558007680
  • Mfr. Model # 0558007680
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

PT-38 Plasmarc(TM) torch is designed to provide superior cutting performance and ease of handling. Produces clean, high quality cuts. Features ergonomic handle, big face switch, blow back technology and easily field repairable. This torch is used on the P

Technical Specs

  • Item Nozzle
  • Characteristics 90 A

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list