Skip Content
NOZZLE WHISPER JET 6 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE WHISPER JET 6 INCH

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR80LJ006AA
  • Mfr. Model # 80LJ006AA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2821
  • Shipping Weight 1.0 lbs

Product Details

Unique Coandaire(R) nozzle reduces noise up to 6 to 20 dB compared to conventional blow guns. Solid conical tip design prevents blockage of nozzle. Aluminum extension for lightweight performance.

Technical Specs

  • Item Air Gun
  • Application Cleaning and Blowing
  • Includes Whisper Jet With 6" Alum Ext and Allow Nozzle
  • Max. dBA 99
  • Standards OSHA
  • Air Consumption 29 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list