Skip Content
NOZZLE VICTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE VICTOR

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0323-0132
  • Mfr. Model # 0323-0132
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 763
  • Shipping Weight 0.7 lbs

Product Details

Heavy-duty welding nozzle, general purpose welding and preheating nozzle, acetylene gas, size 6, series W.

Technical Specs

  • Item Welding Nozzle
  • Tip Type Welding, Preheating
  • Size 6
  • Gas Service Acetylene, Hydrogen
  • For Use With 300 Series Torch Handles
  • Type W
  • Series W
  • Flame Type Brazing Long Cone
  • Acetylene Flow 25 - 45 scfh
  • Tip Size 6
  • Acetylene Pressure 6 - 10 psig
  • Welds Up To 1/2" - 3/4"
  • Oxygen Flow 8 - 16 scfh
  • Oxygen Pressure 7 - 14 psig

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list