NOZZLE TAPER 3/8IN 1/8 RECESS BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

NOZZLE TAPER 3/8IN 1/8 RECESS BRASS

BERNARD

Web Price : $16.72 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRNNST3818B
  • Mfr. Model # NST3818B
  • UNSPSC # 23271716
  • CATALOGUE PAGE # 725
  • Shipping Weight 0.14 lbs

Product Details

Tapered small brass nozzle, 1/8 inch tip recess. Use with TT Series tips and DS1 diffuser. Size: 3/8 inch. CENTERFIRE consumables bring superior performance and reduced down time to all Q-Guns. Have them attached to your MIG gun.

Technical Specs

  • Bore (mm) 9.524
  • Bore Dia. (In.) 3/8
  • For Use With Bib (best of the Best) and Clean Air Fume Extraction Mig Guns
  • Item Nozzle
  • Material Brass
  • Style Small, Tapered
  • Wire Size (In.) 3/8
  • Type 1/8" Recess
  • Size 1/8" Recess
  • For MIG Guns Bernard BTB MIG Guns, 250 Amp S-Gun MIG Gun, W-Gun MIG Guns, FILTAIR Fume Extractions Guns, Clean Air Fume Extraction Guns
  • Features Center fire Consumables Bring Superior Performance and Reduced Down Time to All Q-guns
  • Series Center fire(TM)
  • Connection Style Threaded

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list