Skip Content
NOZZLE,STAR TIP,1 27/64 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NOZZLE,STAR TIP,1 27/64 IN LENGTH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZYF2
  • Mfr. Model # 2ZYF2
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Industrial Cleaning and Drying
  • Base Material Aluminum
  • For Use With 2ZYD8, 2ZYA4, 2ZYA5, 2ZYA6, 2ZYE3
  • Item Air Gun Nozzle
  • Length 1-27/64"
  • Nozzle Type Star Tip
  • Tube Material Aluminum
  • Inlet Size 1/4 I.D.
  • Standards OSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list