Skip Content
NOZZLE SS 1/4 #5X40 M-STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE SS 1/4 #5X40 M-STYLE

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW8.708-591.0
  • Mfr. Model # 8.708-591.0
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 2902
  • Shipping Weight 0.045 lbs

Product Details

Universal pressure washer nozzle, 1/4 inch male thread. Hardened stainless steel nozzle insert insures consistent, accurate orifice size. Rated up to 5,000 PSI. Orifice size of 5.0, orifice angle of 40 degrees.

Technical Specs

  • Orifice Size 5
  • Item Nozzle
  • Max. Pressure 5000 PSI
  • Material Hardened Stainless-Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list