Skip Content
NOZZLE SS 1/4 #4.0X25 M-STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE SS 1/4 #4.0X25 M-STYLE

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW8.708-582.0
  • Mfr. Model # 8.708-582.0
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 2902
  • Shipping Weight 0.05 lbs

Product Details

Universal pressure washer nozzle, 1/4 inch male thread. Hardened stainless steel nozzle insert insures consistent, accurate orifice size. Rated up to 5,000 PSI. Orifice size of 4.0, orifice angle of 25 degrees.

Technical Specs

  • Orifice Size 4
  • Material Hardened Stainless-Steel
  • Item Nozzle
  • Max. Pressure 5000 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List