Skip Content
NOZZLE,SLIP TYPE  .625 ORF FLUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE,SLIP TYPE .625 ORF FLUSH

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW169-726
  • Mfr. Model # 169-726
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 722
  • Shipping Weight 0.1 lbs

Product Details

Nozzle, slip type, flush. M-Gun model: M25/40. Size: 0.625 inch. Perfect fit, function and durability every time. Miller Genuine parts are the same parts and consumables and used in the original product.

Technical Specs

  • Item Gun Nozzle, Flush
  • Type Standard 5/8" Orifice and Flush
  • Package Quantity 1
  • Bore (mm) 0.625 mm
  • Bore Dia. (In.) 5/8"
  • For Use With M-25 Welding Gun

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list