NOZZLE,SLIP-ON,BORE 1/2 IN,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE,SLIP-ON,BORE 1/2 IN,PK 2

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2URR2
  • Mfr. Model # 2URR2
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Bore (mm) 12.7
  • Bore Dia. (In.) 1/2
  • For Use With Tweco MIG Gun #2
  • Item Welding Nozzle
  • Material Copper
  • Size -
  • Style Tweco
  • Type Slip-On
  • Wire Size (In.) -
  • Tip Inside Dia. (In.) -
  • For MIG Guns #2 (Needs 2URC9 Insulator)
  • Series 22
  • Amperage Range 0-250
  • Connection Style Slip Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list