Skip Content
NOZZLE,SIPHON FEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE,SIPHON FEED

ECONOLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JT07
  • Mfr. Model # 3JT07
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Package Quantity Cada Uno
  • For Use With Mfr. No. 201381
  • Nozzle Inner Dia. (In.) 5/16"
  • Pressure (CFM) 25
  • Item Siphon Feed
  • Blasting Accessory Grouping Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list