Skip Content
NOZZLE SHIELDED 100A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE SHIELDED 100A

THERMACUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZP220011
  • Mfr. Model # 220011
  • UNSPSC # 23171510
  • CATALOGUE PAGE # 742
  • Shipping Weight 1.0 lbs

Product Details

Replacement part suitable for HYPERTHERM(R) POWERMAX600(R), POWERMAX800(R), POWERMAX900(R) utilizing torches PAC 121(TM), PAC 123T/M(TM), PAC 125(TM).

Technical Specs

  • Item Nozzle, Shielded
  • Characteristics 100 A
  • Package Quantity 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list