Skip Content
NOZZLE,SCR TYPE  .562 ORIF X 1.437 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE,SCR TYPE .562 ORIF X 1.437

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW186-405
  • Mfr. Model # 186-405
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 716
  • Shipping Weight 0.07 lbs

Product Details

Direct hook up to Millermatic(R) 210. SGA100 control required for connection to other Miller and competitive power sources. Typical light industrial applications include auto and marine repair, aluminum fabrication.

Technical Specs

  • Item Nozzle
  • Type Nozzle
  • For Use With Spool mate 100,185,200 and 3035 Series
  • Material Copper
  • Style Orifice
  • Series Spool gun
  • For MIG Guns Miller Spoolmate 100,185,200,3035

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list