NOZZLE,SAFETY BOOSTER,1 25/32 IN LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE,SAFETY BOOSTER,1 25/32 IN LE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZYE8
  • Mfr. Model # 2ZYE8
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Industrial Cleaning and Drying
  • Item Air Gun Nozzle
  • Base Material Steel
  • For Use With 2ZYC3, 2ZYC6, 2ZYD3, 2ZYD4, 2ZYE4
  • Length 1-25/32"
  • Nozzle Type Safety
  • Tube Material Steel
  • Inlet Size 1/8 (M)NPT
  • Standards OSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list