NOZZLE,SAFETY,1 7/64 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NOZZLE,SAFETY,1 7/64 IN LENGTH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZYE7
  • Mfr. Model # 2ZYE7
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Industrial Cleaning and Drying
  • For Use With 2ZYC3, 2ZYC6, 2ZYD3, 2ZYD4, 2ZYE4
  • Base Material Brass
  • Item Air Gun Nozzle
  • Tube Material Brass
  • Length 1-7/64"
  • Nozzle Type Safety
  • Inlet Size 1/8 (M)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list