Skip Content
NOZZLE ROUND 1/2 EXIT 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE ROUND 1/2 EXIT 3/8

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDS51802
  • Mfr. Model # 51802
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item 3/8" Round Nozzle
  • Package Quantity 4
  • Hose Inside Dia. (In.) 1/2
  • Material of Construction Acetal Copolymer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list