NOZZLE ROTARY .035 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE ROTARY .035

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW9.302-447.0
  • Mfr. Model # 9.302-447.0
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 2901
  • Shipping Weight 1.32 lbs

Product Details

Karcher dirtblaster rotary nozzle- .035 Full size, 4,300 PSI and 180 degrees. Rotates at approximately 4,000 RPM to deliver up to 10 times the cleaning effectiveness of standard nozzles. Connects to 18 mm Karcher wand tip.

Technical Specs

  • Item Rotary Nozzle
  • Material Ceramic
  • Type Full Size - 4,350 PSI/185 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list