Skip Content
NOZZLE REFLECTOR 35MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE REFLECTOR 35MM

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STI07051-4
  • Mfr. Model # 07051-4
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 443
  • Shipping Weight 0.04 lbs

Product Details

39 mm reflector nozzle, directs hot air around pipes and tubing for even heating. Used for shrink tubing, soldering sink wire connectors and bending.

Technical Specs

  • Item 39 mm Reflector Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list