Skip Content
NOZZLE REDUCTION 9MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE REDUCTION 9MM

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STI07062
  • Mfr. Model # 07062
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 443
  • Shipping Weight 0.04 lbs

Product Details

9 mm reflector nozzle, directs hot air around pipes and tubing for even heating. Used for shrink tubing, soldering sink wire connectors and bending.

Technical Specs

  • Item 9 mm Reduction Nozzle
  • Application For Precision Welding, Soldering And Detailing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list