Skip Content
NOZZLE RAMA PACK,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE RAMA PACK,PK2

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DXT3
  • Mfr. Model # 1DXT3
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes 1 of Each Nozzle For The 1/4" Hose System, 16 Total Nozzles
  • Item Nozzle Rama Pack
  • Hose Inside Dia. (In.) 1/4
  • For Use With 1/4" Flex Hose Systems, Aromatic Solvents, Gasoline, Hydrocarbons Acids(Less than 150 Degrees F), Greases and Oils
  • Material of Construction Acetal Copolymer
  • Package Quantity 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list