Skip Content
NOZZLE QUADRO MIXING 50PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE QUADRO MIXING 50PK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM08194
  • Mfr. Model # 08194
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Product Details

Quadro mixing nozzle, 3/8 inch. Designed for use with 200 mL cartridges. Larger diameter allows for easier dispensing. Nozzle can be used with Automix(TM) products in the MixPac(R) applicator guns part number MMM08117. Package quantity 50.

Technical Specs

  • Package Quantity 50
  • For Use With All 200mL and 400mL 3M(TM) Two-Component Cartridges
  • Application Bonding, Plastic Repair, Seam and Joint Sealing
  • Item Static Mixing Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list