Skip Content
NOZZLE PC14 1.5 X 10 NPSH BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE PC14 1.5 X 10 NPSH BRASS

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013998-1
  • Mfr. Model # 013998-1
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2734
  • Shipping Weight 1.06 lbs

Product Details

Angus 1-1/2 inch x 10 inch plain cast brass nozzle, tip orifice size is standard.

Technical Specs

  • Item 1-1/2" x 10" Cast Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list