NOZZLE OOWJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE OOWJ

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0325-0082
  • Mfr. Model # 0325-0082
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Gas Service Acetylene, Hydrogen
  • Item Welding Nozzle
  • Series W-J
  • Size 00
  • Welds Up To 3/64"
  • For Use With J Series Torch Handles
  • Type W-J
  • Tip Type Welding, Preheating
  • Acetylene Pressure 3 - 5 psi
  • Acetylene Flow 1.5 - 3 scfh
  • Oxygen Flow 4 - 6 scfh
  • Oxygen Pressure 3 - 5 psig
  • Flame Type Brazing Long Cone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list