Skip Content
NOZZLE MIX URETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE MIX URETHANE

DEVCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC15047
  • Mfr. Model # 15047
  • UNSPSC # 31201605
  • CATALOGUE PAGE # 1575
  • Shipping Weight 0.8 lbs

Product Details

Flexane fast cure rubber repair liquid is available in a convenient 400 mL cartridge for fast and economical repairs. Tack-free in just 30 minutes, eight minute working time, functional cure in 1-1/2 hours, and a toughened urethane formulation.

Technical Specs

  • For Use With 15043 Manual Applicator Gun or 15041 Pneumatic applicator Gun
  • Item 400 mL Mix Nozzles
  • Application Adhesives Dispenser
  • Characteristics 0.394" (10 mm) Diameter, 12" Length
  • Mixing Ratio 4:1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list