Skip Content
NOZZLE MIG STD 5/8IN BORE SELF-INS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE MIG STD 5/8IN BORE SELF-INS

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC21-62
  • Mfr. Model # 21-62
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 728
  • Shipping Weight 0.13 lbs

Product Details

5/8 inch nozzle. Use with Spitfire 180 A.

Technical Specs

  • Item 5/8" Nozzle
  • Type Nozzles
  • Features Recessed Tips are Generally Used for Higher Heat Applications Where Longer Electrical Stick-out is Required, or in Cases Where the Nozzle May Touch the Work Piece (tack, Spot, and Stitch), Flush Tips are Generally Used Where a Shorter Electrical Stick-out is Used Sometimes Resulting in Shorter/tighter Arc Lengths, This Brings the Tip Closer to the Work Piece, Protruding Tips are Generally Used When Welding Open Root Pipe or Any Joint That Requires the Welder to Get Into a Tight Weld Joint, However the Down Side to This is the Chance of Arcing the Tip to the Work Piece, Which Could Damage Front End Parts Resulting in Downtime Needed to Replace.
  • Bore (mm) 15.9 mm
  • Bore Dia. (In.) 0.625
  • Material 122 DHP Copper Alloy
  • For Use With Can be Used with Standard Gas Diffuser, Part No. 51 (Stock No. 1510-1101), Part No. 51-23 (Stock No. 1510-1100)
  • Amperage Range 180A
  • For MIG Guns Tweco(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list