Skip Content
NOZZLE MIG 21-50-F 1/2 BORE FLUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE MIG 21-50-F 1/2 BORE FLUSH

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC2150F
  • Mfr. Model # 2150F
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Bore Dia. (In.) 1/2
  • Bore (mm) 12.7
  • For Use With Tweco Mjini Series Mig Gun
  • Item Welding Nozzle
  • Material Copper
  • Size -
  • Style Tweco
  • Wire Size (In.) -
  • Series 21
  • Tip Inside Dia. (In.) -
  • Type Self Insulated Tip Flush
  • Amperage Range 0-250
  • Connection Style Threaded
  • For MIG Guns Tweco(R) Mini

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list