NOZZLE M SPOT VELOCITY 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE M SPOT VELOCITY 5/8IN

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC12401866
  • Mfr. Model # 12401866
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Spot Nozzle
  • Series Velocity(TM)
  • Size 5/8"
  • Type Spot
  • For MIG Guns Tweco Spraymaster V Series (velocity) V250, V350, V450
  • Bore (mm) 15.9 mm
  • Bore Dia. (In.) 5/8"
  • Features Nozzle is Threaded Directly Onto the Velocity Conductor Tube
  • Material Copper
  • Style Medium Duty
  • Amperage Range 0-450A
  • Connection Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list