Skip Content
NOZZLE M SPOT VELOCITY 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE M SPOT VELOCITY 3/4IN

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC12401868
  • Mfr. Model # 12401868
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Type Spot
  • Item Spot Nozzle
  • Size 3/4"
  • For MIG Guns Tweco Spraymaster V Series (velocity) V250, V350, V450
  • Series Velocity(TM)
  • Bore (mm) 19.1 mm
  • Bore Dia. (In.) 3/4"
  • Features Nozzle is Threaded Directly Onto the Velocity Conductor Tube
  • Style Medium Duty
  • Material Copper
  • Amperage Range 0-450A
  • Connection Style Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list