NOZZLE M SLIP VELOCITY 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NOZZLE M SLIP VELOCITY 1/2IN

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC12401859
  • Mfr. Model # 12401859
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Size 1/2"
  • Item Slip Nozzle
  • Type Slip Adjustable
  • Series Velocity(TM)
  • For MIG Guns Tweco Spraymaster V Series (velocity) V250, V350, V450
  • Bore (mm) 12.7
  • Bore Dia. (In.) 1/2"
  • Features Nozzle is Threaded Directly Onto the Velocity Conductor Tube
  • Material Copper
  • Amperage Range 0-450A
  • Connection Style Slip Adjustable
  • Style Medium Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list