Skip Content
NOZZLE M SLIP CONE ONLY VELO 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE M SLIP CONE ONLY VELO 1/2IN

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWC12401861
  • Mfr. Model # 12401861
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Slip Nozzle, Cone Only
  • Size 1/2"
  • Type Slip Adjustable
  • Series Velocity(TM)
  • For MIG Guns Tweco Spraymaster V Series (velocity) V250, V350, V450
  • Bore Dia. (In.) 1/2"
  • Bore (mm) 12.7
  • Features Nozzle is Threaded Directly Onto the Velocity Conductor Tube
  • Material Copper
  • Style Medium Duty Cone
  • Amperage Range 0-450A
  • Connection Style Slip Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list