Skip Content
NOZZLE LONG JOHN ALUM WITH ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NOZZLE LONG JOHN ALUM WITH ALUM

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR75LJ006AA
  • Mfr. Model # 75LJ006AA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application Cleaning
  • Colour Metallic
  • Body Material Aluminum
  • Item Air Gun
  • Max. dBA 104
  • Nozzle Venturi
  • Overall Length 10-1/2"
  • Output 2 lbf
  • Standards OSHA
  • Trigger Lever
  • Outlet Size 5/8" (F)NPT
  • Air Consumption 34 scfm
  • Nozzle Length 2-3/8"
  • Extension Size 6"
  • Max. Inlet Pressure 120 psi
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Vacuum and Blow Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list